Shop All Orbital, Random and Triangle Sanders
Steel Grip
Steel Grip 2009024 12000 OPM Steel Grip 1.3A Corded 1 by 3 Sheet Sander
Mfr # 2009024
Zoro # G504031163
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Standards UL Listed
- Product Type Sander
- Maximum Speed 12000 opm
- Velocity N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # 2009024
- Zoro # G504031163
- UPC # 843518096543
- Country of Origin China
- Category Orbital, Random and Triangle Sanders
Dimensions
Pad Length | 7-3/8" |
Pad Width | 3-5/8" |
Details
Corded/Cordless | Corded |
Standards | UL Listed |
Product Type | Sander |
Maximum Speed | 12000 opm |
Velocity | N |
AMPS | 1.3 amps |
Description
Steel Grip is a Private Label brand offered exclusively by Ace Hardware. Steel Grip offers an extensive lineup of both hand and power tools to help you tackle whatever job comes your way.
Specifications- Amps: 1.3
- CSA Listed: No
- Case Included: No
- Cord Length(in.): 5 in.
- Corded or Cordless: Corded
- UL Listed: Yes
- Dust Collection: Yes
- Height(in.): 3 in.
- Length(in.): 3 in.
- Lock-On Switch: No
- Maximum Speed: 12000
- Pad Length(in.): 7-3/8
- Pad Width(in.): 3-5/8
- Paper Type: 1/3 Sheet
- Weight: 3.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #43 (41713)
- MILWAUKEE TOOL 1/2 in. Drive 3/4 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9130)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #7 (11131)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 3/4 (C12222)
- STEEL GRIP Random Orbit Sander 2.2A (S1B-AJ9-125)
- STEEL GRIP RANDOM ORBIT SANDER 5"" (JD2521U)
- STEEL GRIP Steel Grip 2504702 18V Pad Sander Cordless (2504702)
- STEEL GRIP Steel Grip 2504751 5 in. Corded Random Orbit Sander ; Assorted (2504751)
- BOSCH Random Orbit Sander, 5", 18V, Palm (GEX18V-5N)
- MILWAUKEE TOOL Cordless Sander, 10 1/2 in, 2.7lb (48-11-1852, 2648-20)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery for HPG-331-DC (HPG-331-DCB)
- Steel Grip Orbital, Random and Triangle Sanders