Shop All Cable Clamps & Clips
Steel Grip
SPRING CLAMP 3"" SG
Mfr # 2262855
Zoro # G3990783
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Grip
- MFR # 2262855
- Zoro # G3990783
- UPC # 843518016190
- Country of Origin China
- Category Cable Clamps & Clips
Details
Item | Spring Clamp |
Clamp Material | Vinyl |
Description
Steel Grip 3 in. Spring Clamp 1 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, White, 22mm, 110-120VAC (XB5AVG1)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3A, 250V AC, Non-Indicating (FNM-3)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, 1 Gang, Steel (S1R8CSPI)
- SUPERSTRUT Single Post Base, Gold Finish (AP232)
- STEEL GRIP SPRING CLAMP 1"" SG (2262541)
- STEEL GRIP SPRING CLAMP 2"" SG (2262608)
- X1 TOOLS 1/2 Rubber Insulated Clamp 40 Clamps by X1 Tools (X1E-CON-CLA-RUB-0500x40)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- KABLE KONTROL Stainless Steel Cable Clamps - 1/2" Dia - Rubber Insulated - 100 Pcs (CC-5023-C)
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 (6EEF7)
- RAPIDAIR 1/2in Tubing Clamp, 12PK (20200)
- Steel Grip Cable Clamps & Clips