Shop All Cable Clamps & Clips
Steel Grip
SPRING CLAMP 1"" SG
Mfr # 2262541
Zoro # G3990759
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Grip
- MFR # 2262541
- Zoro # G3990759
- UPC # 843518016176
- Country of Origin China
- Category Cable Clamps & Clips
Details
Item | Spring Clamp |
Clamp Material | Vinyl |
Description
Steel Grip 1 in. Spring Clamp 1 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120AFI)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (792XBXC-24D)
- HALEX 1/2 In. Snap-On Rigid/Intermediate Grade 2-Hole Conduit Strap, 10PK (26121)
- BATTERY DOCTOR Split Loom-1/4 in Black, Split Loom (27025)
- STEEL GRIP SPRING CLAMP 2"" SG (2262608)
- STEEL GRIP SPRING CLAMP 3"" SG (2262855)
- CABLECLAMP CCMP090303-UP-001 Pro, Medium (165188)
- 3M Cable Tie Base, 2-Way, Ivory, PK500 (CTB1X1BGA-C)
- KMC Cable Clamp, 3-1/2" dia., 1/2" W, PK10 (COL3409Z1)
- ZSI Cush-A-Ring Clamp, Rubber, CT 1-1/4", IP1" (SPH-5)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- Steel Grip Cable Clamps & Clips