Shop All Circular Saws
Steel Grip
SG CIRC SAW CD 7-1/4""12A
Mfr # 76326L
Zoro # G801259307
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Yes
- Standards UL Listed
- No Load RPM 5500
- Amps 12
- Blade Type Keyless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # 76326L
- Zoro # G801259307
- UPC # 843518096048
- Country of Origin China
- Category Circular Saws
Dimensions
Depth Adjustment | Yes |
Details
Features | Yes |
Item | Circular Saw |
Standards | UL Listed |
No Load RPM | 5500 |
Amps | 12 |
Blade Type | Keyless |
Corded/Cordless | Corded |
Blade Location | Right |
Brushed or Brushless | Brushed |
Description
Steel Grip 12 amps 7-1/4 in. Corded Brushed Circular Saw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt ToughSystem 12.05 in. W X 4.5 in. H Deep Tool Tray Polypropylene 1 compartments Black/Yellow (DWST08120)
- EKLIND Metric Plain Ball Hex Key, 5 mm Tip Size, 9 in Long, 4 in Short, 4 PK (64850)
- BUCKET BOSS Riggers Bag, 24oz, 30 Pocket, Duckwear Canvas Bottom, 30 Pockets (60001)
- KAPRO 995 VULCAN 24" Magnetic The next Generation in Box Levels (995-41X-24M)
- STEEL GRIP Steel Grip 2006396 12A 7.25 in. Corded Brushed Circular Saw with Laser (2006396)
- METABO Cordless Circular Saw, 18.0V, 4600 rpm (KS 18 LTX 57 bare)
- SKIL 15 amps 7-1/4 in. Corded Worm Drive Circular Saw Tool Only (SPT77W-01)
- BOSCH Corded Circular Saw, 7 1/4" Blade, 120V (CSW41)
- MAKITA Makita® Magnesium Circular Saw, 5007MG, 7-1/4", 15 Amp, L.E.D. Light, Case (5007MG)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 10", 5 HP, 220VAC, 1 Phase (HYDM100-220V)
- DEWALT Circular Saw Kit, Cordless, 5800 RPM (DCS578X2/DCG418B)
- Steel Grip Power Saws