Shop All Rotary Tool Accessories
Steel Grip
ROTARY TOOL KIT 190PC
Mfr # DM200A
Zoro # G701250794
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case Included
- Amps @ 120V 1.8
- Corded/Cordless Corded
- Number of Pieces 190
- Standards ETL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # DM200A
- Zoro # G701250794
- UPC # 843518096499
- Country of Origin China
- Category Rotary Tool Accessories
Details
Item | Rotary Tool |
Includes | Case Included |
Amps @ 120V | 1.8 |
Corded/Cordless | Corded |
Number of Pieces | 190 |
Standards | ETL Listed |
Maximum Speed | 40000 |
Kit or Tool Only | Kit |
Description
Steel Grip 1.8 amps 190 pc Corded Rotary Tool Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Covered Bit Holder, 1/4", 1/4", 4" (UG-M-490-4)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62081)
- DIABLO Steel Demon 9 in. Carbide Reciprocating Saw Blade 8 TPI 3 pk (DS0908CF3)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points (48019)
- DREMEL Silicon Carbide Grind Wheel, PK2 (84922)
- DREMEL Carbide Grout Removal Bit, 1/8 in. (570)
- CHICAGO POWER TOOLS Rotary Tool Workshop (63553)
- DREMEL Aluminium Oxide Grinding Stone (8153)
- EAZYPOWER Rotary Files Set, 1/4 in., 5 pcs. (30403)
- DREMEL Cutting Wheel, Carbide, 3-1/2 in. dia. (US520-01)
- DREMEL Emery Wheel Point, PK2 (953)
- Steel Grip Rotary Tool Accessories