Shop All Flame Resistant & Arc Flash Pants
Steel Grip
Leggings, Aluminized Carbon Kevlar(R), PR
Mfr # ACK 395-16 M XL
Zoro # G8333492
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 19 oz
- Features Flare is Kevlar(R) Thread Sewn with a Malleable Metal Instep Clamp Under Flare, Rear VELCRO(R) Closure with Pull
- Lining Material Kevlar(R)
- Length 16 in
- Leg Closure Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Grip
- MFR # ACK 395-16 M XL
- Zoro # G8333492
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Length | 16 in |
Details
Item | Leggings |
Fabric Weight | 19 oz |
Features | Flare is Kevlar(R) Thread Sewn with a Malleable Metal Instep Clamp Under Flare, Rear VELCRO(R) Closure with Pull |
Lining Material | Kevlar(R) |
Leg Closure | Hook-and-Loop |
Legging Type | Legging |
Description
Fabric Weight 19 oz, Features Flare is Kevlar(R) Thread Sewn with a Malleable Metal Instep Clamp Under Flare, Rear VELCRO(R) Closure with Pull, Leg Closure Hook-and-Loop, Legging Type Legging, Lining Material Kevlar(R), Leggings, Overall Length 16 in, Size XL, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, 2XL, PR (16541XXL)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1110606)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, L (1210-L-40)
- 3M DBI-SALA Rescue Full Body Harness, S, Repel(TM) Polyester (1113345)
- STEEL GRIP Overpants, Aluminized Thermonol, XL (ATH410)
- STEEL GRIP Overpants, Aluminized Rayon, XL (ARL410)
- STEEL GRIP Overpants, Aluminized Rayon, L (ARL410)
- STEEL GRIP Overpants, Aluminized Thermonol, L (ATH410)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M 2xl)
- ARIAT Stretch Coltrane Straight Leg, 30" x "34 (10036687)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.MD)
- Steel Grip Flame Resistant & Arc Flash Pants