Shop All Flame Resistant & Arc Flash Pants
Steel Grip
Leggings, Aluminized Carbon Kevlar(R), PR
Mfr # ACK 395-16 M 2xl
Zoro # G8331566
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 19 oz
- Length 16 in
- Lining Material Kevlar(R)
- Leg Closure Hook-and-Loop
- Legging Type Legging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Grip
- MFR # ACK 395-16 M 2xl
- Zoro # G8331566
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 2XL |
Length | 16 in |
Details
Item | Leggings |
Fabric Weight | 19 oz |
Lining Material | Kevlar(R) |
Leg Closure | Hook-and-Loop |
Legging Type | Legging |
Description
Fabric Weight 19 oz, Leg Closure Hook-and-Loop, Legging Type Legging, Lining Material Kevlar(R), Leggings, Overall Length 16 in, Size 2XL, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, L, Pigskin Lthr, PR (5280 L)
- BRADY Padlock Station, Unfilled, 2-1/4 In H (LR060E)
- 3M PROTECTA Standard Construction Style Positioning Harness Size X-Large (1161310)
- ERGODYNE Glove Clip, Lime, 9" (3400)
- STEEL GRIP Overpants, Aluminized Thermonol, XL (ATH410)
- STEEL GRIP Overpants, Aluminized Rayon, XL (ARL410)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M XL)
- STEEL GRIP Overpants, Aluminized Rayon, L (ARL410)
- STEEL GRIP Overpants, Aluminized Thermonol, L (ATH410)
- PROPPER Mens Tactical Pant, Black, Size 2XL Reg (F520155001XXL2)
- CARHARTT Pants, Blue, 38 x 30 In., 15.2 cal/cm2 (FRB13-DNM 38 30)
- Steel Grip Workwear and Protective Clothing