Shop All Flame Resistant & Arc Flash Pants
Steel Grip
Leggings, 16 in., Silver, PR
Mfr # AC11 395-16M
Zoro # G2730010
product price: $116.99
/pr
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Aluminized Carbon Kevlar(R)
- Fabric Weight 14 oz
- Color Silver
- Lining Material Kevlar(R)
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # AC11 395-16M
- Zoro # G2730010
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Length | 16 in |
Details
Item | Leggings |
Material Trade Name | Aluminized Carbon Kevlar(R) |
Fabric Weight | 14 oz |
Color | Silver |
Lining Material | Kevlar(R) |
Legging Type | Legging |
Description
Color Silver, Fabric Weight 14 oz, Legging Type Legging, Lining Material Kevlar(R), Leggings, Overall Length 16 in, Size L, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-MT-10070)
- TOUGH DUCK Hi-Vis Hat, Yellow, 23-3/4 in. (I15516)
- BUFFALO XL Shoe Covers Pair Bag, PK160 (68401)
- DUNLOP Size 9 Men's Plain Rubber Boot, Blue (8908500)
- STEEL GRIP Overpants, Aluminized Thermonol, XL (ATH410)
- STEEL GRIP Overpants, Aluminized Thermonol, L (ATH410)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M XL)
- STEEL GRIP Overpants, Aluminized Rayon, L (ARL410)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M 2xl)
- STEEL GRIP Overpants, Aluminized Rayon, XL (ARL410)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 32)
- Steel Grip Flame Resistant & Arc Flash Pants