Shop All Flame Resistant & Arc Flash Pants
Steel Grip
Leggings, 16 in. L, Silver, PR
Mfr # AC11 395-16M
Zoro # G2730001
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name ( 14 oz )
- Fabric Weight 14 oz
- Color Silver
- Lining Material Kevlar(R)
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Grip
- MFR # AC11 395-16M
- Zoro # G2730001
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Length | 16 in |
Details
Item | Leggings |
Material Trade Name | ( 14 oz ) |
Fabric Weight | 14 oz |
Color | Silver |
Lining Material | Kevlar(R) |
Legging Type | Legging |
Description
Color Silver, Fabric Weight 14 oz, Legging Type Legging, Lining Material Kevlar(R), Leggings, Overall Length 16 in, Size XL, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road Safety W Pant Green (D6323WPG-M)
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y625856)
- VP RACING FUELS 5.5 GAL GREEN VP UTILITY JUG (3562-CA)
- HONEYWELL Tube, Benzene, 0.5 to 10 ppm, PK10 (H-10-101-01)
- STEEL GRIP Overpants, Aluminized Rayon, L (ARL410)
- STEEL GRIP Overpants, Aluminized Thermonol, L (ATH410)
- STEEL GRIP Overpants, Aluminized Thermonol, XL (ATH410)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M XL)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M 2xl)
- STEEL GRIP 16In Aluminized Carbon Kevlar Legging, PR (ACK 395-16 M)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (106-4032)
- Steel Grip Arc Flash and Flame Resistant Clothing