Shop All Flame Resistant & Arc Flash Pants
Steel Grip
Leggings, 16 in. L, Silver, PR
Mfr # AC11 395-16M
Zoro # G2729995
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Aluminized Carbon Kevlar(R)
- Fabric Weight 14 oz
- Color Silver
- Lining Material Kevlar(R)
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Grip
- MFR # AC11 395-16M
- Zoro # G2729995
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 2XL |
Length | 16 in |
Details
Item | Leggings |
Material Trade Name | Aluminized Carbon Kevlar(R) |
Fabric Weight | 14 oz |
Color | Silver |
Lining Material | Kevlar(R) |
Legging Type | Legging |
Description
Color Silver, Fabric Weight 14 oz, Legging Type Legging, Lining Material Kevlar(R), Leggings, Overall Length 16 in, Size 2XL, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, L, 250 PK, Blue (62873)
- NMC Danger Overhead Crane Sign (D596RB)
- MOLDEX Particulate Mask, N95, M/L, PK10 (M4600)
- NMC Anti Skid 3/4"x60Ft (AGT7560)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M 2xl)
- STEEL GRIP Overpants, Aluminized Thermonol, L (ATH410)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M XL)
- STEEL GRIP Overpants, Aluminized Thermonol, XL (ATH410)
- STEEL GRIP Overpants, Aluminized Rayon, XL (ARL410)
- STEEL GRIP Overpants, Aluminized Rayon, L (ARL410)
- CARHARTT Carhartt Denim Jeans, Waist 44", Inseam 30" (FRB13-DNM 44 30)
- Steel Grip Workwear and Protective Clothing