Shop All Snips
Steel Grip
LEFT AVIATION SNIPS 10""
Mfr # DR76572
Zoro # G8619069
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Alloy Steel
- Handle Color Red
- Style Left Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # DR76572
- Zoro # G8619069
- UPC # 843518087770
- Country of Origin China
- Category Snips
Details
Material | Chrome Alloy Steel |
Item | Aviation Snips |
Handle Color | Red |
Style | Left Serrated |
Description
Steel Grip is a Private Label brand offered exclusively by Ace Hardware. Steel Grip features an extensive lineup of both hand and power tools for your every need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-16 HSS Machine and Fraction Hand Tap Set (T/A54849)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09744)
- ALLPAX Scale Bar, 2" to 22" Size, 13-1/2" L (AX1410)
- AVEN Tweezer, Straight Serrated, 8in.L (18434)
- STEEL GRIP Snips Aviation 4Pc (DR65476)
- STEEL GRIP STRAIGHT TIN SNIP 10"" (DR76575)
- TOOLPRO Straight Cut Aviation Snips with Yellow Grips (TP02162)
- VIKING Air Punch and Flange Tool, 10 in., 3 lb. (VT8510)
- WILLIAMS Aviation Snips Set, Left, Right, Straight, 9-3/4", 9-3/4", 9-13/16" (28251)
- MILWAUKEE TOOL Right Cutting Right Angle Snips (48-22-4521)
- MILWAUKEE TOOL Straight Cutting Offset Aviation Snips (48-22-4532)
- Steel Grip Snips