Shop All Electric Impact Wrenches
Steel Grip
Impact Drvr Crdless 18V
Mfr # HL-TW07
Zoro # G507091287
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Torque 1283"-lb
- Amps 1.5 Ah
- Tool Voltage 18 V
- Features Yes
- Includes Case Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Grip
- MFR # HL-TW07
- Zoro # G507091287
- UPC # 843518087152
- Country of Origin China
- Category Electric Impact Wrenches
Dimensions
chuck size | 1/4" |
Details
Max. Torque | 1283"-lb |
Amps | 1.5 Ah |
Tool Voltage | 18 V |
Features | Yes |
Includes | Case Included |
Item | Cordless Compact Drill |
Velocity | C |
Hazardous Material | Yes |
Maximum Speed | 3000 rpm |
Variable Speed | Yes |
Kit or Tool Only | Kit (Battery & Charger) |
Battery Type | Lithium-Ion |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 9/16 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27118)
- CRAFTSMAN Wrenches, 10mm Standard Metric Combinati (CMMT42914)
- PACIFIC HANDY CUTTER Safety Knife, 3 Fixed Blade Depths, 5 3/4 in L, Safety Point, Steel Blade, Green Plastic Handle (S4R)
- WESTWARD 24" Cable Cutter, Shear Cut, 500MCM, Copper/Alum (22UN87)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench Kit, Fr Ring (5.0Ah) (XWT14T)
- MILWAUKEE TOOL M18 FUEL 1 in. D-Handle High Torque Impact Wrench with ONE-KEY Kit (2868-22HD)
- INGERSOLL-RAND 20V 1 DHandle High Torque Impact Wrench wStd anvil 4battery kit (IRTW9491-K4E)
- OEMTOOLS 20V MAX* Li-ion Brushless 1/2" Impact Wrench (24486)
- MILWAUKEE TOOL Power Supply Kit and Impact Wrench (MXF002-2XC, 2863-22R)
- MAKITA 1/4" Hex Impact Driver (6952)
- DEWALT Impact Wrench, Drive Size 1/2", 800 ft-lb (DCF891GP2)
- Steel Grip Power Fastening Tools