Shop All Flame Resistant Hoods
Steel Grip
Hood, Aluminized PFlame Resistant Rayon
Mfr # ARL451A
Zoro # G0351172
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminized PFR Rayon
- Size Universal
- Fabric Weight 15 oz
- For Use With Over Face Mask or Glasses
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # ARL451A
- Zoro # G0351172
- UPC # 662748028304
- Country of Origin Multiple
- Category Flame Resistant Hoods
Dimensions
Size | Universal |
Length | 11" |
Details
Item | Hood |
Material | Aluminized PFR Rayon |
Fabric Weight | 15 oz |
For Use With | Over Face Mask or Glasses |
Description
Hood, Fabric Weight 15 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Black Weldsafe Mat, 4 ft. W x 15 ft. L, 9/16" Thick (447.916X4X15BK)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog, Scratch-Resistant (S6950HS)
- SIGNMISSION OSHA SAFETY FIRST Sign, Accidents Are Avoidable, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-SF-A-710-V-11245)
- EAGLE MFG Disposal Can, 2.5 Gal., Galvanized Steel (1423)
- STEEL GRIP Hood, Aluminized Thermonol (ATH451A)
- STEEL GRIP Flame Resistant Hood, White, Nomex(R) (NK 2310)
- MAGID SparkGuard Twill Hood with a Nylon Hook and Loop Closure (280HDVEL)
- MAGID FlameResistant 100 Cotton Sateen Snood (SNOODS)
- NATIONAL SAFETY APPAREL ArcGuard® KITHP12GGL 12 cal FR/AR Goggle & Balaclava Combo (KITHP12GGL)
- MUTUAL INDUSTRIES Cotton FS-1 Durable Flame Resistant Hard, 10 inch Height, 6 inch Width (68500-100)
- OBERON Ratchet Adjustment Headgear Only (HF909)
- Steel Grip Workwear and Protective Clothing