Shop All Welding Aprons
Steel Grip
High Heat Bib Apron, Thermonol, 48 x 24 In
Mfr # TH125-48
Zoro # G1060762
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Thermonol(R) w/Kevlar(R) Thread
- Length 48 in
- Adjustable Locations Neck, Waist
- Apron Type Bib Apron
- Waist Closure Adjustable Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # TH125-48
- Zoro # G1060762
- UPC # 662748008573
- Country of Origin United States
- Category Welding Aprons
Dimensions
Length | 48 in |
Size | 24 x 48" |
Width | 24 in |
Details
Item | Apron |
Material | Thermonol(R) w/Kevlar(R) Thread |
Adjustable Locations | Neck, Waist |
Apron Type | Bib Apron |
Waist Closure | Adjustable Strap |
Neck Closure | Adjustable Strap |
Features | High Heat Welding Bib Apron |
Material Trade Name | Thermonol(R) |
Closure Type | Adjustable Neck And Waist Straps |
Stitching Material | Kevlar(R) |
Description
Adjustable Locations Neck, Waist, Apron Type Bib Apron, Features High Heat Welding Bib Apron, Apron, Length 48 in, Material Trade Name Thermonol(R), Neck Closure Adjustable Strap, Size 24 x 48 In., Stitching Material Kevlar(R), Waist Closure Adjustable Strap, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG T2 STOVE BRD WG 32""X42"" (BM0409)
- TOUGH DUCK Fluorescent Orange Polyester Jacket size L (S43211)
- CONDOR Safety Sign, 7 in x 10 in, Glow Vinyl (480H29)
- ZORO SELECT Texas Flagging Tape, Green Glo, 150 ft (TXGG-200)
- STEEL GRIP High Heat Bib Apron, Thermonol, 36 x 24 In (TH125-36)
- TILLMAN 24X42 Dk Brwn Lth Bib Apron (3842)
- PIP Ironcat Irontex® Flame Retardant Cotton Apron, Green, 24" W x 36" L, All Cotton (7080/36)
- 2W INTERNATIONAL Heavy Duty Apron, Yellow (3547)
- TILLMAN 24X36 Lth Dk Brwn Bib Apron (3836)
- MAGID Weld Pro Grey 24 x 36 Leather Bib Style Apron (T4100-36)
- BDG Welding Spats, Split, Leather, 15" H, PR (64-1-SP-15)
- Steel Grip Workwear and Protective Clothing