Shop All Tongue & Groove Pliers
Steel Grip
GROOVE JOINT PLIERS 12""
Mfr # DR76540
Zoro # G8618116
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12"
- Material Drop Forged Steel
- Handle Color Multicolored
- Comfort Grip Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # DR76540
- Zoro # G8618116
- UPC # 843518087503
- Country of Origin China
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 12" |
Details
Material | Drop Forged Steel |
Plier Item | Tongue and Groove Joint Pliers |
Handle Color | Multicolored |
Comfort Grip | Yes |
Description
Steel Grip is a Private Label brand offered exclusively by Ace Hardware. Steel Grip features an extensive lineup of both hand and power tools for your every need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Serrated Duct Knife, 10.781", Blade Material: Stainless Steel (DK06)
- PROTO 3/8 in Drive Flex Impact Socket 19 mm Size 6 pt Deep Depth, Black Oxide (J78419MP)
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 8" (353-08)
- CEDARBERG Snap-Loc Systems ™ 1/4 Hose Assembly Kit (8425-11)
- CHANNELLOCK Channellock® Griplock® GLS-3 3 Piece Offset Tongue & Groove Plier Set (GLS-3)
- KNIPEX Knipex KX8701-12 12" "Cobra Box" Tongue and Groove Pliers (KX8701-12)
- KNIPEX Pliers Wrenches, 6" Pliers Wrench (86 03 150 SBA)
- IRWIN Vise Grip VIS2078512 12" Groove Joint Pliers (VIS2078512)
- KNIPEX 10 in Curved Jaw Tongue and Groove Plier Serrated, Plastic Grip (81 01 250)
- KNIPEX 7 1/4 in Straight Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 180)
- CHANNELLOCK 8 in Straight Jaw Tongue and Groove Plier, Serrated (428)
- Steel Grip Tongue & Groove Pliers