Shop All Faceshields and Visors
Steel Grip
Gold Lens For 451 Style
Mfr # 451 GOLD LEXAN
Zoro # G0624079
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lexan
- For Use With Fits in the Standard 451 Style Hoods
- Features Replaceable Item Inserts into the Swing-open Lens Holder
- Length 11"
- Visor Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # 451 GOLD LEXAN
- Zoro # G0624079
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 11" |
Visor Height | 7" |
Details
Item | Gold Lens For 451 Style |
Material | Lexan |
For Use With | Fits in the Standard 451 Style Hoods |
Features | Replaceable Item Inserts into the Swing-open Lens Holder |
Description
Gold Lens For 451 Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Flame-Resistant Safety Vest Class 3 w/ Zipper & Radio Tabs (Lime/X-Large) (1258FR-LZ-RD-XL)
- NMC Placard Sign, 3 Flammable Liquids, Blank, Pk50, Material: Unrippable Vinyl (DL4BUV50)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWHXL0025VP)
- ANSELL HaloKote DSK, Robust Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, M, 50 PK, Blue, Green (DSK)
- STEEL GRIP Replacement Face Shield, Clear, Lexan(R) (451)
- TUCKER Head Gear With Face Shield (99942)
- MSA SAFETY Visor, Green, Polycarbonate (10115847)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Dk Green (4178DGN)
- KASK AMERICA Zenith X Visor Silver (WVI00007-520)
- HEXARMOR XA Magnetic Face Shield (17-32001)
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (29099)
- Steel Grip Faceshields and Visors