Shop All Heat Resistant Gloves
Steel Grip Gloves
Grip Kv5X 8967-4 Kevlar Terrycloth High Heat Gloves W/Wool Lining, Lg
Mfr # KV5X 8967-4 HFX
Zoro # G2461336
product price: $150.99
/pr
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Material Terrycloth
- Lining Wool
- Back Material One Piece
- Application High Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip Gloves
- MFR # KV5X 8967-4 HFX
- Zoro # G2461336
- Country of Origin Unknown
- Category Heat Resistant Gloves
Dimensions
Size | Large |
Details
Item | Weld/Heat Gloves |
Material | Terrycloth |
Lining | Wool |
Back Material | One Piece |
Application | High Heat |
Description
This 20 Oz. Terrycloth Kevlar Glove From Steel Grip Is Perfect For High Heat Applications, Featuring An 11 Oz. Wool Inside Palm Patch And A Full 11 Oz. Wool Lining. The Kv5X 8967-4 Is 13" Long For Protection Well Below The Wrist, And Features A Clute Cut Pattern And Set-In Thumb Style For Optimal Fit And Dexterity.,Large
- •20 oz. Terry-Cloth KEVLAR
- •11 oz. wool inside palm patch
- •Full 11 oz. wool lining
- •13" length
- •Clute cut, set in thumb style
- •KEVLAR thread sewn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Athletic Shoe, M, 9 1/2, Blue, PR (RK4691)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-14)
- ZORO SELECT Underground Tape, Blue/Black, 1000ft x 6In (91298)
- OCCUNOMIX Flame Resistant Neck Gaiter, Navy, Rib Knit (TNG-FR-01)
- TRANSFORMING TECHNOLOGIES Static Safe Hot Gloves 16" Small (FG3901)
- CHICAGO PROTECTIVE APPAREL Heat Resistant Gloves, ZetexPlus, Tan, PR (234-ZP)
- IRONCLAD PERFORMANCE WEAR Heat-Resistant Gloves (R-PYR-02-S)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Ylw, L, PR (G43RTRF01012)
- TRANSFORMING TECHNOLOGIES Static Safe Hot Gloves 11" Medium (FG2602)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 9, 9, PR (S35CJ-06-009)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, 2XL (7015399)
- Steel Grip Gloves Gloves & Hand Protection