Shop All Heat Resistant Gloves
Steel Grip
Gloves, Aluminized Thermonol
Mfr # ARL-TH210-14F
Zoro # G2964893
product price: $61.10
/pr
$61.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 14"
- Cuff Style Straight
- Material Aluminized Thermonol
- Max. Temp. 800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # ARL-TH210-14F
- Zoro # G2964893
- UPC # 662748009594
- Country of Origin Multiple
- Category Heat Resistant Gloves
Dimensions
Size | Universal |
Length | 14" |
Glove Length | 14 in |
Size (Alpha) | Universal |
Details
Item | Aluminized Gloves |
Cuff Style | Straight |
Material | Aluminized Thermonol |
Max. Temp. | 800 Degrees F |
Fabric Weight | 15 oz |
Brand and Series | Steel Grip |
Aluminized Material | Rayon |
Hand Protection Style | Glove |
Stitching Material | Kevlar(R) |
Glove Construction | Cut and Sewn |
Thumb Style | Wing |
ANSI/ISEA Abrasion Level | Not Rated |
Palm Material | Thermonol |
Silicone-Free | Yes |
Hand Style | Left and Right |
Temp Rating | Greater than 608 Degrees F |
Max Temp (ANSI/ISEA Heat Level) | 800 Degrees F |
Shop By | Closeouts |
Glove Lining Material | Wool |
Description
Aluminized Gloves, ANSI/ISEA Abrasion Level Not Rated, Aluminized Material Rayon, Brand and Series Steel Grip, Cuff Style Straight, Fabric Weight 15 oz, Glove Construction Cut and Sewn, Glove Hand Style Left and Right, Glove Length 14 in, Glove Liner Material Wool, Glove Size Universal, Glove Style Aluminized, Hand Protection Style Glove, Hazard Type Heat-Resistant, Max. Temp. 800 Degrees F, Palm Material Thermonol, Silicone-Free Yes, Stitching Material Kevlar(R), Thumb Style Wing, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 10, PR (S10NXFN-10)
- MCR SAFETY Regular Weight Cotton Poly Gray, L, PK12 (9637L)
- LAKELAND Hood, , MicroMax, Disposable, One Size, Serged, White, 250PK (CTL713)
- JJ KELLER Number Label, 6, Black, PK50 (2985)
- STEEL GRIP Glove Protector, Aluminized outer Shell, Felt Lined, Leather Straps (792)
- STEEL GRIP 19 Oz Aluminized Thermonol Glove 14In, PR (ATH 210-14 F)
- Z-FLEX Z-Flex 302 14" Glvs ZetexPlus Palm, PR1 (2100022)
- TRANSFORMING TECHNOLOGIES Polyester Static Safe Hot Gloves 14" Large (GL9103)
- IRONCLAD PERFORMANCE WEAR Medium Black Gauntlet Cuff Heat Resistant Gloves (HW6X-03-M)
- MCR SAFETY Glove Knit Wrist Nap In Dlb Palm La, PK12 (9018C)
- WELLS LAMONT Wells Lamont 815-S-25HR Medium Weight Terry Cloth Heat Sleeve (815-S-25HR)
- Steel Grip Gloves & Hand Protection