Shop All Flame Resistant & Arc Flash Jackets & Coats
Steel Grip
Flame Resistant Jacket, Orange, Whipcord Indura, L
Mfr # OWCP 9450-30
Zoro # G9348516
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Orange
- ATPV Rating 12.9 cal/sq cm
- Arc Flash PPE Category 2
- Color Orange
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # OWCP 9450-30
- Zoro # G9348516
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 30 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Size - Body Type | Regular |
Details
Item | FR Jacket |
Color Family | Orange |
ATPV Rating | 12.9 cal/sq cm |
Arc Flash PPE Category | 2 |
Color | Orange |
Material | Whipcord Indura |
Closure Type | Snaps |
Lining Material | Polyester |
Fabric Weight | 12 oz |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 0 |
Insulated for Cold Conditions | No |
Includes Lining | Yes |
Total Number of Pockets | 1 |
Description
ATPV Rating 12.9 cal/sq cm, Arc Flash PPE Category 2, Color Orange, Fabric Weight 12 oz, Closure Type Snaps, Includes Lining Yes, Insulated for Cold Conditions No, FR Jacket, Length 30 in, Lining Material Polyester, Material Trade Name Whipcord Indura, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Number of Inside Pockets 1, Number of Outside Pockets 0, Size L, Total Number of Pockets 1, Size - Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reserved Parking Sign, 24" x 18, T1-6286-EG_18x24 (T1-6286-EG_18x24)
- ALLEGRO INDUSTRIES Tyvek Hood Breathing Air Blower Resp Sys (9221-02A)
- 3M Exhalation Valve, PK10 (6583)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-M)
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, XL (OWCP 9450-30)
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, 3XL (OWCP 9450-30)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, XL (ARL 1136-35)
- STEEL GRIP Aluminized Jacket, Thermonol, XL (ATH 1136-35)
- STEEL GRIP Aluminized Jacket, Thermonol, L (ATH 1136-35)
- STEEL GRIP Flame Resistant Jacket, Green, Flame Resistant Cotton, 4XL (WC 16750)
- ARIAT FR Stretch Canvas Jacket, Navy, 2XL (10037640)
- Steel Grip Flame Resistant & Arc Flash Jackets & Coats