Shop All Flame Resistant & Arc Flash Jackets & Coats
Steel Grip
Flame Resistant Jacket, Green, Whipcord Indura, L
Mfr # WCP 9450-30
Zoro # G9057386
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Green
- ATPV Rating 12.9 cal/sq cm
- Arc Flash PPE Category 2
- Color Green
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # WCP 9450-30
- Zoro # G9057386
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 30 in |
Size - Body Type | Regular |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Details
Item | FR Jacket |
Color Family | Green |
ATPV Rating | 12.9 cal/sq cm |
Arc Flash PPE Category | 2 |
Color | Green |
Material | Whipcord Indura |
Closure Type | Snaps |
Fabric Weight | Whipcord Indura ( 12 oz ) |
Lining Material | Polyester |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 0 |
Includes Lining | Yes |
Insulated for Cold Conditions | No |
Total Number of Pockets | 1 |
Description
ATPV Rating 12.9 cal/sq cm, Arc Flash PPE Category 2, Color Green, Fabric Weight 12 oz, Closure Type Snaps, Includes Lining Yes, Insulated for Cold Conditions No, FR Jacket, Length 30 in, Lining Material Polyester, Material Trade Name Whipcord Indura, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Number of Inside Pockets 1, Number of Outside Pockets 0, Size L, Total Number of Pockets 1, Size - Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Gas Cylinder Cabinet, 50x40, Capacity 12 (CH120YP)
- SIGNMISSION OSHA Notice Sign, 10" H, 14" W, Rigid Plastic, NOTICE Non-Hazardous Materials Only Sign, Landscape (OS-NS-P-1014-L-16236)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (467P88)
- NMC Safety Committee Hard Hat Emblem, Pk25 (HH11)
- STEEL GRIP Flame Resistant Jacket, Green, Flame Resistant Cotton, 4XL (WC 16750)
- STEEL GRIP Flame Resistant Jacket, Green, Flame Resistant Cotton, 2XL (WC 16750)
- STEEL GRIP Aluminized Jacket, Thermonol, XL (ATH 1136-35)
- STEEL GRIP Flame Resistant Jacket, Green, Flame Resistant Cotton, XL (WC 16750)
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, XL (OWCP 9450-30)
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, 3XL (OWCP 9450-30)
- PORTWEST Sealtex Flame Hi-Vis Jacket, XL (FR41)
- Steel Grip Workwear and Protective Clothing