Shop All Flame Resistant & Arc Flash Shirts
Steel Grip
Flame Resistant Collared Shirt, Navy, Vinex(R), XL
Mfr # NBV8 9575
Zoro # G9057237
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.1 cal/sq cm
- Arc Flash PPE Category 2
- Size XL
- Hazard Risk Category (HRC) 2
- Fits Chest Size 48 in to 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Grip
- MFR # NBV8 9575
- Zoro # G9057237
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 48 in to 51 in |
Sleeve Length | 35 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 51 in |
Details
Item | Flame-Resistant Collared Shirt |
ATPV Rating | 8.1 cal/sq cm |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Closure Type | Buttons |
Fabric Weight | 8 oz |
Number of Pockets | 2 |
Neck Style | Collar |
Material Trade Name | Vinex(R) |
Fabric Wt | Mediumweight |
Material (Wt) | Vinex(R) ( 8 oz ) |
Description
ATPV Rating 8.1 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 8 oz, Closure Type Buttons, Flame-Resistant Collared Shirt, Material Trade Name Vinex(R), Maximum Chest Size 51 in, Minimum Chest Size 48 in, Neck Style Collar, Number of Pockets 2, Size XL, Sleeve Length 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- REFRIGIWEAR Bib Overalls, Sage, Size 42x31 In. (0385RSAGXLG)
- HARRIS INDUSTRIES Pipe Marker, Natural Gas, Yellow, 2X90FT NATUR (2X90FT NATUR)
- STI Preformed Restraining Collar (WSC8RED)
- WORKRITE FR Flame Resistant Crewneck Shirt, Heather Gray, Tecasafe, L (FT40HG LG 00)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10018439)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-MD)
- ARIAT Flame-Resistant Shirt, Navy, L (10019062)
- OBERON 100% FR/Arc-Rated 7 oz Cotton Interlock Henley Shirt, Long Sleeves, Grey, XL (ZFI404-XL)
- ARIAT FR Crew Longsleeve Tee, Red, L, Tall, Long (10023941)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- Steel Grip Flame Resistant & Arc Flash Shirts