Shop All Flame Resistant & Arc Flash Shirts
Steel Grip
Flame Resistant Collared Shirt, Navy, Vinex(R), L
Mfr # NBV8 9575
Zoro # G9057221
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.1 cal/sq cm
- Arc Flash PPE Category 2
- Size L
- Hazard Risk Category (HRC) 2
- Fits Chest Size 44 in to 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # NBV8 9575
- Zoro # G9057221
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 44 in to 47 in |
Sleeve Length | 34 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 47 in |
Details
Item | Flame-Resistant Collared Shirt |
ATPV Rating | 8.1 cal/sq cm |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Closure Type | Buttons |
Fabric Weight | 8 oz |
Number of Pockets | 2 |
Material Trade Name | Vinex(R) |
Neck Style | Collar |
Material (Wt) | Vinex(R) ( 8 oz ) |
Fabric Wt | Mediumweight |
Description
ATPV Rating 8.1 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 8 oz, Closure Type Buttons, Flame-Resistant Collared Shirt, Material Trade Name Vinex(R), Maximum Chest Size 47 in, Minimum Chest Size 44 in, Neck Style Collar, Number of Pockets 2, Size L, Sleeve Length 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Driveway All Trucks W/ Right Arrow Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24129 (A-1824-24129)
- CONDOR Anti-Slip Tape, Black/Yellow, 12 in x 60ft (GRAN5070)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, M, Standards: NOT ANSI RATED (64018)
- ACCUFORM ID Tag, Numbered 1-25, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL150)
- PORTWEST Bizflame Crew Neck T-Shirt, L (FR01)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- PORTWEST Flame Resistant ARC2 T-Shirt, XL (FR96)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10022327)
- PORTWEST Bizflame Shirt 88/12, L (FR89)
- PIP FR Clothing (385-FRRS-TN/L)
- Steel Grip Arc Flash and Flame Resistant Clothing