Shop All Flame Resistant & Arc Flash Shirts
Steel Grip
Flame Resistant Collared Shirt, Navy, Vinex(R), 3XL
Mfr # NBV8 9575
Zoro # G9057255
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.1 cal/sq cm
- Arc Flash PPE Category 2
- Hazard Risk Category (HRC) 2
- Fits Chest Size 56 in to 58 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Grip
- MFR # NBV8 9575
- Zoro # G9057255
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3X-Large |
Fits Chest Size | 56 in to 58 in |
Sleeve Length | 36 in |
Maximum Chest Size | 58 in |
Minimum Chest Size | 56 in |
Details
Item | Flame-Resistant Collared Shirt |
ATPV Rating | 8.1 cal/sq cm |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Closure Type | Buttons |
Fabric Weight | 8 oz |
Number of Pockets | 2 |
Neck Style | Collar |
Material Trade Name | Vinex(R) |
Fabric Wt | Mediumweight |
Material (Wt) | Vinex(R) ( 8 oz ) |
Description
ATPV Rating 8.1 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 8 oz, Closure Type Buttons, Flame-Resistant Collared Shirt, Material Trade Name Vinex(R), Maximum Chest Size 58 in, Minimum Chest Size 56 in, Neck Style Collar, Number of Pockets 2, Size 3X-Large, Sleeve Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Helmet, Type-2, Vented Class C, White (60565)
- CAPRI TOOLS Professional 3/16 in Letter and Number Stamp Set, 36 pcs (CP23100-316LN)
- HY-KO Marking Flag, Green, Solid Pattern, PK25 (SF-21/GR)
- MAGID DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4 (GPD484-12)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-437)
- ARIAT FR Henley Longsleeve Tee, Navy, M (10013518)
- ARIAT Flame-Resistant Shirt, Navy, XL (10019062)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Shirt, Button-Up, Navy, L (ZFI509-L)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-4XT)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XL (FRS160-DNY XLG REG)
- Steel Grip Flame Resistant & Arc Flash Shirts