Shop All Flame Resistant & Arc Flash Shirts
Steel Grip
Flame-Resistant Collared Shirt, 8 oz.
Mfr # NBV8 9575
Zoro # G2730169
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.1 cal/sq cm
- Arc Flash PPE Category 2
- Fits Chest Size 64 in to 66 in
- Hazard Risk Category (HRC) 2
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Grip
- MFR # NBV8 9575
- Zoro # G2730169
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 5X-Large |
Fits Chest Size | 64 in to 66 in |
Sleeve Length | 36 in |
Maximum Chest Size | 66 in |
Minimum Chest Size | 64 in |
Details
Item | Flame-Resistant Collared Shirt |
ATPV Rating | 8.1 cal/sq cm |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Closure Type | Buttons |
Fabric Weight | 8 oz |
Number of Pockets | 2 |
Neck Style | Collar |
Material Trade Name | Vinex(R) |
Material (Wt) | Vinex(R) ( 8 oz ) |
Fabric Wt | Mediumweight |
Description
ATPV Rating 8.1 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 8 oz, Closure Type Buttons, Flame-Resistant Collared Shirt, Material Trade Name Vinex(R), Maximum Chest Size 66 in, Minimum Chest Size 64 in, Neck Style Collar, Number of Pockets 2, Size 5X-Large, Sleeve Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Scratch (SB5680D)
- PIG PIG Roof Leak Diverter, Gray, 2.69 lb. (TLS462-GY)
- POLYCO PolyCo VR(R) 50, Sleeve Gloves, 11 mil Palm, Nitrile, Polyolefin, Powder-Free, L (9), 1 PR, Blue (41550)
- OCCUNOMIX Occunomix OK-KP-210 Hard Cap Knee Pad Wide Cap, Hook & Loop Closure, Black, One Size (OK-KP-210)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- MAGID DualHazard 70 oz FR 8812 Grey Work Shirt (SBG70DHL)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-MD-NR)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Khaki (SLU2KH LN 3XL)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26XLREG)
- Steel Grip Workwear and Protective Clothing