Shop All Aprons
Steel Grip
Flame-Resistant Apron, Yellow, 24 in. L
Mfr # B14 125-24
Zoro # G2730178
original price:
$40.95
9% off
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Length 24 in
- Width 24 in
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Grip
- MFR # B14 125-24
- Zoro # G2730178
- Country of Origin United States
- Category Aprons
Dimensions
Length | 24 in |
Width | 24 in |
Size | Universal |
Size (Length x Width) | 24 in x 24 in |
Overall Length | 24 in |
Named Size | Universal |
Details
Item | Cut-Resistant Apron |
Color | White |
Material | Nylon |
Closure Type | snaps |
Fabric Weight | 14 oz |
Number of Pockets | 0 |
ANSI/ISEA Abrasion Level | 2 |
ANSI/ISEA Cut Level | A1 |
ANSI/ISEA Puncture Level | 2 |
Number of Outside Pockets | 0 |
Waist Closure | Snaps |
Apron Type | Bib Apron |
Features | All Edges are Serged to Prevent Ravelingall Edges are Serged to Prevent Raveling |
Garment Type | Apron |
Neck Closure Type | Adjustable Web |
Description
Cut-Resistant Apron, Apron Type Bib Apron, ANSI/ISEA Cut Level A1, Waist Closure Snaps, Neck Closure Adjustable Web, Material Nylon, Length 24 in, Number of Outside Pockets 0, Fabric Weight 14 oz, Width 24 in, Color White, Size Universal, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Puncture Level 2, Features All Edges are Serged to Prevent Ravelingall Edges are Serged to Prevent Raveling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104311)
- ALLEGRO INDUSTRIES Allegro 2040-11K Saccharin Sensitivity Solution, 6/Box (2040-11K)
- IDESCO SAFETY No Hacer Funcionar Safety Tag, PK10 (KAT817AC)
- SAFETYPOSTER.COM Safety Poster, Do You Lift Correctly, ENG (SW0183)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Black (18161)
- ANSELL Bib Apron, Yellow, 45 In. L (56-400)
- ANSELL Bib Apron, White, 45 In. L (56-800)
- UNCOMMON THREADS 2-Pocket Bistro Apron Wht (3053-2500)
- UNCOMMON THREADS Classic Bib Apron Wht (3000-2500)
- R & R TEXTILE Patient Gown, Cotton Blend Twill, PK12 (WWX15130)
- FAME FABRICS Bib Apron, F53, Hunter Green (79049)
- Steel Grip Aprons