Shop All Cordless Combination Kits
Steel Grip
Drill/Drvr Crdless 18V
Mfr # HL-DR27-55
Zoro # G007053211
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tool Battery Type Lithium-Ion
- No. of Batteries Included 1
- Max. Torque 217"-lb
- Variable Speed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Grip
- MFR # HL-DR27-55
- Zoro # G007053211
- UPC # 843518087169
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
chuck size | 3/8" |
Details
Voltage | 18 V |
Cordless Tool Battery Type | Lithium-Ion |
No. of Batteries Included | 1 |
Max. Torque | 217"-lb |
Item | Cordless Drill |
Variable Speed | Yes |
Maximum Speed | 1400 rpm |
LED Light | Yes |
Battery Amp Hours | 1.5 Ah |
Velocity | C |
Hazardous Material | Yes |
Kit or Tool Only | Kit (Battery & Charger) |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Adapter Weldon (63901021014)
- BETA External Circlip Plier, 225mm (010370021)
- LINK HANDLES Axe Handle, 28", Wax, Home (64945)
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L (ZNM10-L4)
- DEWALT Cordless CombInation Kits, 2 Tools, 20V (DCK267D2)
- DEWALT Cordless Tool Combination Kit, 4 Tools (DCK449P2)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, Li-Ion (2696-24, 48-11-1850)
- MILWAUKEE TOOL M12, 5-Tool Combo Kit (2498-25)
- MILWAUKEE TOOL Combo Kit, 12V, 2.1 lb, Li Ion Battery (3497-22, 48-11-2425, 48-32-4403)
- MILWAUKEE TOOL M18 10T Knockout 1/2-4" Kit, M18 Band Saw (2676-23, 2829-20)
- MILWAUKEE TOOL M18 FUEL 2PC Kit + XC6.0 Battery + Knife (3697-22, 48-11-1865, 48-22-1505)
- Steel Grip Cordless Tools