Shop All Cut-Resistant Gloves
Steel Grip
Cut Resistant Gloves, Uncoated, L, 1 PR
Mfr # 644-4
Zoro # G2535452
original price:
$75.89
4% off
new price: $72.15
/pr
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Glove Coating Material Uncoated
- Palm Material Leather with Steel Staples
- ANSI/ISEA Abrasion Level Not Tested
- Finger Style Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # 644-4
- Zoro # G2535452
- UPC # 662748036477
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size (Alpha) | L |
Details
Item | Cut Resistant Gloves |
Glove Coating Material | Uncoated |
Palm Material | Leather with Steel Staples |
ANSI/ISEA Abrasion Level | Not Tested |
Finger Style | Full |
Cuff Style | Gauntlet |
Application | Handling Heavy Sharp Objects |
Lining | Kevlar(R) |
Finger Material | Leather with Steel Staples |
Abrasion Resistant | No |
Thumb Style | Wing |
Cut Resistant | Yes |
Glove Cut | Gunn |
Coating Material | Uncoated |
Puncture Resistant | No |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5mil, Powder-Free, L, Black, 100 Pack (N643)
- THE BRUSH MAN Reflective Safety Vest, Lime (SAFETY VESTLIM)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 20" (IM20-L6FD)
- LYLE Hygiene Sign, 14x10 In., Bilingual, U1-1049-RA_10X14 (U1-1049-RA_10X14)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2EC-33-010)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Micro-Foam Nitrile/Polyurethane Palm Coating, S (BW4040)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, XL, 1 PR (2060-XL (10))
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size XL (10) (99-1-9792-10)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, Palm Dipped, Foam Nitrile, A3 Cut Level, Black/Gray, Large (Size 9), 1 Pair (SKC3FN-04-L)
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, S, 1 PR (9013-S (7))
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (49AD97)
- Steel Grip Gloves & Hand Protection