Shop All Cut-Resistant Gloves
Steel Grip
Cut Resistant Arm Guard, M, 7 In. L, PR
Mfr # BCN 820-7 med
Zoro # G5064114
product price: $11.99
/pr
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- ANSI/ISEA Cut Level 2
- Color Black
- ANSI/ISEA Abrasion Level 0
- Standards ANSI/ISEA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # BCN 820-7 med
- Zoro # G5064114
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 7 in |
Sleeve Size | M |
Sleeve Length | 7 in |
Details
Item | Cut Resistant Sleeve |
ANSI/ISEA Cut Level | 2 |
Color | Black |
ANSI/ISEA Abrasion Level | 0 |
Standards | ANSI/ISEA |
Application | Cut Protection |
ANSI/ISEA Puncture Level | 0 |
Sleeve Style | Sleeve |
Glove Materials | 2-Ply Cane Nylon |
Description
Cut Resistant Sleeve, ANSI/ISEA Cut Level 2, Sleeve Style Sleeve, Color Black, Standards ANSI/ISEA, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Lens Covers, Plastic, Gray, PK 25 (M-924)
- SPILFYTER Spill Kit, Universal, Gray (455304)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 HB/40-40 KA Blue)
- DEWALT DeWalt® DPG755XL Hipora Membrane Waterproof Insulated Glove XL (DPG755XL)
- STEEL GRIP Cut Resistant Gloves, Uncoated, L, 1 PR (644-4)
- CONDOR VF, Cut-Res Gloves, PU, XL, 21AH71, PR (61CV67)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, PU Palm Coating, TPR Knuckle & Finger Guards, M (BW4010)
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - Medium (48-73-8911)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A1, PR (21-1818B/7S)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (9828PUM)
- PIP Hi-Vis Cut-Resist Glove, Orange, L, PK12 (33-425OR/L)
- Steel Grip Gloves & Hand Protection