Shop All Bar Clamps
Steel Grip
Bar Clamp, Steel Handle and 2-1/2" Throat Depth
Mfr # 2406866
Zoro # G103679322
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 2-1/2"
- Velocity C
- Clamping Force 180 lb
- Clamping Capacity 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Grip
- MFR # 2406866
- Zoro # G103679322
- UPC # 843518086865
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2-1/2" |
Details
Handle Material | Steel |
Item | Bar Clamp |
Velocity | C |
Clamping Force | 180 lb |
Clamping Capacity | 30" |
Description
Features
- Product Type: Bar Clamp
- Bar Length: 30 in.
- Maximum Jaw Width: 30 in.
- Jaw Material: Steel
- Material: Steel
- Throat Depth: 2-1/2 in.
- Handle Material: Plastic
- Ratcheting
- Easy to use
- Nylon fiber filled jaws
- Converts from bar clamp to spreader
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Nail Pullers, Nail Puller/Chisel Scraper (BC/SB10)
- STANLEY Bi-Metal Razor Blades Blue Blade (2084400)
- MILWAUKEE TOOL SHOCKWAVE 12" Impact Magnetic Bit Holder (48-32-4512)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (16057)
- BESSEY Clutch Style Set, Wood Handle and 2 1/2 in Throat Depth (GSCC4PK-C)
- BESSEY Bar Clamp, Cast Iron Handle and 1 1/2 in Throat Depth (BPC-H12)
- IRWIN 12 in. X 2-1/2 in. D F Clamp (1825753)
- XTRWELD 08 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF080600LD)
- SURTEK F-shaped bar clamp 8" (107116)
- XTRWELD 16 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF162400HD)
- WILTON 36 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-36C)
- Steel Grip Bar Clamps