Shop All Bar Clamps
Steel Grip
Bar Clamp, Steel Handle and 2-1/2" Throat Depth
Mfr # 2406445
Zoro # G203679352
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 2-1/2"
- Clamping Capacity 24"
- Clamping Force 180 lb
- Velocity C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Grip
- MFR # 2406445
- Zoro # G203679352
- UPC # 843518086841
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2-1/2" |
Details
Handle Material | Steel |
Item | Bar Clamp |
Clamping Capacity | 24" |
Clamping Force | 180 lb |
Velocity | C |
Description
Features
- Product Type: Bar Clamp
- Bar Length: 24 in.
- Throat Depth: 2-1/2 in.
- Maximum Jaw Width: 24 in.
- Jaw Material: Steel
- Handle Material: Plastic
- Material: Steel
- Ratcheting
- Easy to use
- Nylon fiber filled jaws
- Converts from bar clamp to spreader
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT #8 Copper 12T U-Style Die (49-12-U008C)
- FELO Magnetic Nutsetter 8mm x 2-5/8" with 1/4" drive (0715750408)
- CURRENT TOOLS Small Tray-Type Sheave / 12" long (951TR)
- WESTWARD Roll Up Tool Bag, Black, Polyester, 34 Pockets (32PJ47)
- WESTWARD 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (10D552)
- WILTON 12 in Bar Clamp, Copper-Plated Steel Handle and 5 1/2 in Throat Depth (2400S-12C)
- POWERWELD F-Clamp, 10" (F-1200-10)
- XTRWELD 24 in Clamp, F, 4800 PSI, 3-P S-Pad, Steel Chrome (TCFF244800HS)
- ECLIPSE Vice Swivel Base for EMV1 (EMVSB-1)
- DEWALT 50" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83188)
- KANCA Heavy Duty F Clamp 600 mm (HDC-600)
- Steel Grip Bar Clamps