Shop All Bar Clamps
Steel Grip
Bar Clamp, Steel Handle and 2-1/2" Throat Depth
Mfr # 2406429
Zoro # G903679379
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 2-1/2"
- Velocity C
- Clamping Capacity 36"
- Clamping Force 180 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Grip
- MFR # 2406429
- Zoro # G903679379
- UPC # 843518086827
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2-1/2" |
Details
Handle Material | Steel |
Item | Bar Clamp |
Velocity | C |
Clamping Capacity | 36" |
Clamping Force | 180 lb |
Description
Features
- Product Type: Bar Clamp
- Bar Length: 36 in.
- Jaw Material: Steel
- Throat Depth: 2-1/2 in.
- Maximum Jaw Width: 36 in.
- Handle Material: Plastic
- Material: Steel
- Ratcheting
- Easy to use
- Nylon fiber filled jaws
- Converts from bar clamp to spreader
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2124)
- PROTO Open End Wrench, SAE, 5/16" Head Size (J3034)
- PROTO 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (J5019MH)
- DEWALT 3/8" x 22" x 24" SDS+ Hammer Bit (DW5432)
- ECLIPSE Quick Release Woodworking Vice 10" (EWWQR10-NA)
- BESSEY 12" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO30-8)
- TEKTON 30 Inch Ratchet Bar Clamp / 36 Inch Spreader Set, 2-Piece (CLP51530)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964711)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL50)
- IRWIN QUICKGRIP Bar Clamp, 150 lb, 12 in Max Opening Size, 2716 in D Throat, Steel Body (1964745/54122)
- BESSEY 18" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS45-8)
- Steel Grip Bar Clamps