Shop All Flame Resistant & Arc Flash Jackets & Coats
Steel Grip
Aluminized Jacket, Thermonol, XL
Mfr # ATH 1136-35
Zoro # G0033607
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35 in
- Material Thermonol
- Closure Type Snaps
- Fabric Weight 19 oz
- Minimum Chest Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # ATH 1136-35
- Zoro # G0033607
- UPC # 662748045318
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 35 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Details
Item | Aluminized Jacket |
Material | Thermonol |
Closure Type | Snaps |
Fabric Weight | 19 oz |
Garment Type | Jacket |
Description
Closure Type Snaps, Fabric Weight 19 oz, Garment Type Jacket, Length 35 in, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG DrainBlocker Carrying Case, Yellow (PLR287)
- WOLVERINE Size 7 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- STRANCO Reflective Number Label, 5, 2-1/2in H, PK25 (RUM200-5-YB)
- TIMBERLAND PRO Loafer Shoe, W, 9, Brown, PR (TB191694214)
- STEEL GRIP Aluminized Jacket, Thermonol, L (ATH 1136-35)
- STEEL GRIP Flame Resistant Jacket, Green, Flame Resistant Cotton, XL (WC 16750)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, XL (ARL 1136-35)
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, 3XL (OWCP 9450-30)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, 2XL (ARL 1136-35)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, L (ARL 1136-35)
- BIG BILL Bomber Jacket Shell, Blue, L (L495US9-LR-BLR)
- Steel Grip Workwear and Protective Clothing