Shop All Flame Resistant & Arc Flash Jackets & Coats
Steel Grip
Aluminized Jacket, Thermonol, 2XL
Mfr # ATH 1136-35
Zoro # G2318915
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35 in
- Material Thermonol
- Closure Type Snaps
- Fabric Weight 19 oz
- Garment Type Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # ATH 1136-35
- Zoro # G2318915
- UPC # 662748045325
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Length | 35 in |
Maximum Chest Size | 52 in |
Details
Item | Aluminized Jacket |
Material | Thermonol |
Closure Type | Snaps |
Fabric Weight | 19 oz |
Garment Type | Jacket |
Description
Closure Type Snaps, Fabric Weight 19 oz, Garment Type Jacket, Length 35 in, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (13838)
- JAMCO Cabinet, 2-Dr, 30 gal, Flammable, 18x44x43 (BM30YP)
- NORTHMON SAFETY Hi Vis Safety Vest 9 Pockets - ANSI Class 2 - Yellow - 2XL (NM-SV-100-YW-2XL)
- PEAKWORKS Double Leg Protection Contractor Kit (V8252346)
- STEEL GRIP Flame Resistant Jacket, Green, Flame Resistant Cotton, 2XL (WC 16750)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, L (ARL 1136-35)
- STEEL GRIP Flame Resistant Jacket, Green, Flame Resistant Cotton, 4XL (WC 16750)
- STEEL GRIP Aluminized Jacket, Thermonol, XL (ATH 1136-35)
- STEEL GRIP Flame Resistant Jacket, Green, Flame Resistant Cotton, M (WC 16750)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, 2XL (ARL 1136-35)
- CARHARTT FR HW Duck Active Jac (101621-001)
- Steel Grip Flame Resistant & Arc Flash Jackets & Coats