Shop All Flame Resistant & Arc Flash Jackets & Coats
Steel Grip
Aluminized Carbon Kevlar 35In Jacket
Mfr # AC11 1136-35 Large
Zoro # G1241339
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35 in
- Lining Material Kevlar(R)
- Garment Type Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # AC11 1136-35 Large
- Zoro # G1241339
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 35 in |
Details
Item | Aluminized Coat |
Lining Material | Kevlar(R) |
Garment Type | Jacket |
Description
Garment Type Jacket, Length 35 in, Kevlar(R), Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 16 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- MCR SAFETY Glasses, Law LW2 Silver Mirror Lens, 12PK (LW217)
- NANO MAGIC Lens Cleaning Spray 6oz Bottle, 1ct (68060L)
- SHOWA Cut-Resistant Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (S-TEX377L-08)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, XL (ARL 1136-35)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, 2XL (ARL 1136-35)
- STEEL GRIP Flame Resistant Jacket, Green, Flame Resistant Cotton, 4XL (WC 16750)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, L (ARL 1136-35)
- STEEL GRIP Flame Resistant Jacket, Green, Flame Resistant Cotton, 2XL (WC 16750)
- STEEL GRIP Aluminized Jacket, Thermonol, L (ATH 1136-35)
- SALISBURY Flame Resistant Coat (ACC40PRG2X)
- Steel Grip Arc Flash and Flame Resistant Clothing