Shop All Flame Resistant Sleeves
Steel Grip
Aluminized Bib Apron, Aluminized, Rayon
Mfr # ARL125-39
Zoro # G3227271
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 x 39"
- Sleeve Length 39 in
- Material Rayon ( 15 oz )
- Fabric Weight 15 oz
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Grip
- MFR # ARL125-39
- Zoro # G3227271
- UPC # 662748008214
- Country of Origin United States
- Category Flame Resistant Sleeves
Dimensions
Size | 24 x 39" |
Sleeve Length | 39 in |
Width | 24 in |
Details
Item | Aluminized Apron |
Material | Rayon ( 15 oz ) |
Fabric Weight | 15 oz |
Closure Type | Snaps |
Aluminized Material | Rayon |
Includes Lining | No |
Apron Type | Bib Apron |
Closure Style | Snap Drawstring |
Garment Type | Apron |
Waist Closure | Adjustable Snaps |
Lg. x Wd. | 39 in x 24 in |
Description
Aluminized Material Rayon, Apron Type Bib Apron, Closure Style Snap Drawstring, Fabric Weight 15 oz, Includes Lining No, Item Aluminized Apron, Length 39 in, Size 24 x 39 In., Waist Closure Adjustable Snaps, Width 24 in, Garment Type Apron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Die Cut Number Magnet, White, 1-1/2", PK108 (DCN-151)
- CONDOR High Visibility Vest, Yellow/Green, M (53YM65)
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Green (A1106GRN)
- GEORGIA BOOT Size 7 Steel Steel Toe Boots, Brown (GB00386)
- STEEL GRIP Aluminized Bib Apron, Aluminized Thermonol (ATH125-39)
- STEEL GRIP Flame Resistant Sleeve, Green, Cotton (GS 871-18 A)
- MCR SAFETY Welding Sleeves, Limited Flammability, Sateen Finish Cotton, Elastic Wrist, Green, 18 in L, 1 Pair (39418)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1034-18WW-XW)
- CONDOR Detachable Welding Bib, Leather (5AC71)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1084-18EE)
- PIP Sleeves, Rubber, Yellow, L, 17000VAC, PR (199-2-LARGE)
- Steel Grip Flame Resistant Sleeves