Shop All Flame Resistant & Arc Flash Jackets & Coats
Steel Grip
9 Oz Green Sateen Fr 30In Jacket
Mfr # GS 16750 3XL
Zoro # G1241059
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Green
- Color Green
- Length 30 in
- Material Cotton
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # GS 16750 3XL
- Zoro # G1241059
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Length | 30 in |
Maximum Chest Size | 58 in |
Minimum Chest Size | 56 in |
Details
Item | Welding Jacket |
Color Family | Green |
Color | Green |
Material | Cotton |
Closure Type | Snaps |
Standards | NFPA 701 |
Fabric Weight | 9 oz |
Number of Outside Pockets | 1 |
Waist Style | Snap |
Heat Protection Type | Flame-Resistance |
Collar Style | Lay-Flat |
Garment Type | Jacket |
Features | Open Flame, or Similar Situations, Proban(TM) FR-7A Treatment Imparts Flame Resistance, Provides Primary Protection in Low Heat and Minor Spark Operations Secondary Protection in High Heat, Snap Closures on Front and Both Wrists |
Material Trade Name | Cotton |
Description
Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Features Open Flame, or Similar Situations, Proban(TM) FR-7A Treatment Imparts Flame Resistance, Provides Primary Protection in Low Heat and Minor Spark Operations Secondary Protection in High Heat, Snap Closures on Front and Both Wrists, Heat Protection Type Flame-Resistance, Length 30 in, Material Cotton, Maximum Chest Size 58 in, Minimum Chest Size 56 in, Number of Outside Pockets 1, Size 3XL, Standards NFPA 701
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, Fall Protection Required Beyond Point, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-DS-P-1014-L-19359)
- JL INDUSTRIES / ACTIVAR Fire Extinguisher, 10 Lbs Multi-Purpose Dry Chemical (FE10)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, Nylon Back, PR, Series: KC1LW (KC1LW-05-XL)
- POWERWELD Cover Goggles, 2" x 4-1/4", Shade #5 (R950)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, XL (ARL 1136-35)
- STEEL GRIP Flame Resistant Jacket, Green, Flame Resistant Cotton, XL (WC 16750)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, L (ARL 1136-35)
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, XL (OWCP 9450-30)
- STEEL GRIP Flame Resistant Jacket, Green, Flame Resistant Cotton, M (WC 16750)
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, 3XL (OWCP 9450-30)
- SALISBURY Flame Resistant Coat (ACC40RG3X)
- Steel Grip Arc Flash and Flame Resistant Clothing