Shop All Flame Resistant & Arc Flash Pants
Steel Grip
7 Oz Aluminized Pbi/Kevlar, Overpant
Mfr # APB 410 - XL
Zoro # G0625436
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7 oz
- Size (Max. Waist x Inseam) XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # APB 410 - XL
- Zoro # G0625436
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Size (Max. Waist x Inseam) | XL |
Details
Item | Overpants |
Fabric Weight | 7 oz |
Description
Fabric Weight 7 oz, Overpants, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7006L)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, M, Standards: NOT ANSI RATED (64018)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, XL (800BFXL)
- PIG Mat Roll Refil for 55VE31,135 ft L (MAT1820)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M XL)
- STEEL GRIP Overpants, Aluminized Rayon, L (ARL410)
- STEEL GRIP Overpants, Aluminized Thermonol, XL (ATH410)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M 2xl)
- STEEL GRIP 16In Aluminized Carbon Kevlar Legging, PR (ACK 395-16 M)
- STEEL GRIP Overpants, Aluminized Rayon, XL (ARL410)
- TILLMAN Leather Pant-38X34 (53503834)
- Steel Grip Arc Flash and Flame Resistant Clothing