Shop All Flame Resistant & Arc Flash Pants
Steel Grip
7 Oz Aluminized Pbi Kevlar Overpants
Mfr # APB 410 - 2XL
Zoro # G1242705
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7 oz
- Size (Max. Waist x Inseam) 2XL
Product Information
- Brand Steel Grip
- MFR # APB 410 - 2XL
- Zoro # G1242705
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 2XL |
Size (Max. Waist x Inseam) | 2XL |
Details
Description
Fabric Weight 7 oz, Overpants, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Mat w/No Slip Cleats Kit 42" 7/8" (552.78X42X48BYL)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Kevlar(R)/Nomex(R) (1103071)
- ZORO SELECT Barricade Tape, Lime Glo/Blk, 500ft x 3In (B3530LG16-200)
- HILLMAN Reflect Safe Tape WHT (847336)
- STEEL GRIP Overpants, Aluminized Rayon, L (ARL410)
- STEEL GRIP Overpants, Aluminized Thermonol, XL (ATH410)
- STEEL GRIP Overpants, Aluminized Thermonol, L (ATH410)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M XL)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M 2xl)
- STEEL GRIP 16In Aluminized Carbon Kevlar Legging, PR (ACK 395-16 M)
- ARIAT Relaxed Fit FR Jeans, Men's, 38 (10023467)
- Steel Grip Arc Flash and Flame Resistant Clothing