Shop All Hand Saws
Steel Grip
6 in. High Carbon Steel Jab Saw; Yellow
Mfr # 2796902
Zoro # G809281195
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 6"
- Handle Material Plastic/Rubber
- Color Yellow
- Velocity C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # 2796902
- Zoro # G809281195
- UPC # 843518088012
- Country of Origin China
- Category Hand Saws
Dimensions
Blade Length | 6" |
Details
Item | Jab Saw |
Handle Material | Plastic/Rubber |
Color | Yellow |
Velocity | C |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 30 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.530+2K)
- FEIN Saw Blades, Steel, 7-38/53 in. L, PK3 (63502134270)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97964)
- BAILEIGH INDUSTRIAL Slip Roll, 22 ga., 36In W (SR-3622M)
- CROWN TOOLS Flush Trim Saw - 22 TPI (20190)
- WILLIAMS Bahco Dry Wall Saw (PC-6-DRY)
- DEWALT Stanley Consumer Tools 253903 25 mm Snap Blade - Pack of 3 (253903)
- CRESCENT NICHOLSON 12" Bow Hack Combination, Black Frame (80799)
- WILLIAMS Bahco Bow Saw Plastic Handle 36in. (9-36-23-KP)
- DEWALT Stanley Consumer Tools 248649 Single Edge Pull Saw (248649)
- FISKARS PULL SAW FOLDNG FLUSH 6in. (730500-1001)
- Steel Grip Hand Saws