Shop All Flame Resistant & Arc Flash Jackets & Coats
Steel Grip
50In 7 Oz Aluminized Pbi/Kevlar Coat Xl
Mfr # APB 1136-50 XL
Zoro # G0625226
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Length 50 in
- Fabric Weight 7 oz
- Lining Material Kevlar(R)
- Garment Type Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # APB 1136-50 XL
- Zoro # G0625226
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 50 in |
Details
Item | Aluminized Coat |
Fabric Weight | 7 oz |
Lining Material | Kevlar(R) |
Garment Type | Coat |
Description
Fabric Weight 7 oz, Garment Type Coat, Length 50 in, Kevlar(R), Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Stealth Black Widow Ansi A6-Large PR (384-L)
- ACCUFORM OSHA DANGER SAFETY SIGN ELECTRICAL MELC016XP (MELC016XP)
- ANSELL HyFlex® Yellow Cut Resistant Sleeve, 24 gage (70-128)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 6, Black, PR (N1357)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, L (ARL 1136-35)
- STEEL GRIP Aluminized Jacket, Thermonol, 2XL (ATH 1136-35)
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, XL (OWCP 9450-30)
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, 3XL (OWCP 9450-30)
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, L (OWCP 9450-30)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, XL (ARL 1136-35)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, L (1070-L)
- Steel Grip Arc Flash and Flame Resistant Clothing