Shop All Miter Saws
Steel Grip
45 Blade Dia., Max Blade Speed: 5000 rpm 5/8" Arbor Size
Mfr # 2006395
Zoro # G503913620
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 45
- Arbor Size 5/8"
- Max. Blade Speed 5000 rpm
- Cord Length 6.6"
- Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # 2006395
- Zoro # G503913620
- UPC # 843518096031
- Country of Origin China
- Category Miter Saws
Dimensions
Blade Dia. | 45 |
Arbor Size | 5/8" |
Cord Length | 6.6" |
Height | 16" |
Length | 20.5" |
Width | 20.5" |
Depth of Cut at 90 Degrees | 2-3/4" |
Depth of Cut at 45 Degrees | 1-9/16" |
Diameter | 10" |
Details
Max. Blade Speed | 5000 rpm |
Item - Corded Miter Saws | Compound Miter Saw |
Bevel | Single |
Corded/Cordless | Corded |
Kit or Tool Only | Tool Only |
Miter Saw Type | Sliding Compound |
AMPS | 15 amps |
Maximum Degree Miter Cuts Left | 45 |
Dust collection type | Dust Bag |
Maximum Degree Miter Cuts Right | 45 deg |
Maximum Degree Bevel Cuts Left | 45 deg |
Laser Guide | Yes |
Certifications | CSA Listed |
Maximum Degree Bevel Cuts Right | 45 deg |
Velocity | N |
Description
Features
- Diameter-10 in.
- Corded or Cordless-Corded
- Brushless-No
- Amps-15 amps
- Maximum Speed-5000 rpm
- UL Listed-No
- Electric Brake-No
- Depth of Cut at 45 Degrees-1-9/16 in.
- Dust Collection-Yes
- Laser Guide-Yes
- Weight-27.28 lb.
- Arbor Size-5/8 in.
- Color-Black
- Maximum Degree Miter Cuts Left-45 deg.
- Maximum Degree Bevel Cuts Right-45 deg.
- Depth of Cut at 90 Degrees-2-3/4 in.
- ETL Listed-Yes
- Maximum Degree Miter Cuts Right- 45 deg.
- Maximum Degree Bevel Cuts Left: 45 deg.
- New handle design with anti-self-locking button
- Widened and enlarged base for better stability
- Added extension bars
- Size: 10 in.
- Weight: 32.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Surface Plate Cover, Black Vinyl, 24x36 In (83025)
- BESSEY Replacement Spindle Assembly (3100399)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/4in (0011824)
- WIDIA Spiral Point Tap, Plug, 2 (19924)
- STEEL GRIP SG MITER SAW CD 10"" 15A (JS-1013C3)
- DEWALT Cordless Miter Saw Kit, 60V, 12" dia Blade (DCS781X1)
- BOSCH Cordless Miter Saw, 10" Blade, 18V (GCM18V-10SDN)
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw (DWS716)
- DEWALT 12 in. Double Bevel Sliding Compound Miter Saw (DWS780)
- EVOLUTION 7-1/4" Multi Material Sliding Compound Miter Saw (R185SMS+)
- BOSCH Single-Bevel Slide Miter Saw Kit, 18V, 8 (GCM18V-08N14)
- Steel Grip Miter Saws