Shop All Arc Flash & Flame-Resistant Clothing Kits
Steel Grip
40 Cal Coat And Legging Kit
Mfr # AGW40KA-CL XXL
Zoro # G1241725
product price: $1,301.99
/ea
Free Shipping & Returns
$1,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 4
- ATPV Rating 40 cal/sq cm
- Size 2XL
- Hood Style Knit
- Standards ANSI Z87.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # AGW40KA-CL XXL
- Zoro # G1241725
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Details
Item | Arc Flash Clothing Kit |
Arc Flash PPE Category | 4 |
ATPV Rating | 40 cal/sq cm |
Hood Style | Knit |
Standards | ANSI Z87.1 |
Includes | 1-Ply Stretch FR Cotton Knitted Hood with 1-Ply Cape, 600 Denier Lightweight Nylon Water Repellent, Dielectric Hard Cap with Slotted Cap, Equipment Bag, Flannel Faceshield Assembly Bag, Safety Glasses & Ear Plugs, WESTEX(TM) UltraSoft(R) Coverall |
Includes Hood | Yes |
Garment Material Trade Name | UltraSoft(R) |
Includes Gloves | Without Gloves |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Material Trade Name | UltraSoft ® |
Description
Arc Flash Clothing Kit, Size 2XL, Standards ANSI Z87.1, Includes 1-Ply Stretch FR Cotton Knitted Hood with 1-Ply Cape, 600 Denier Lightweight Nylon Water Repellent, Dielectric Hard Cap with Slotted Cap, Equipment Bag, Flannel Faceshield Assembly Bag, Safety Glasses & Ear Plugs, WESTEX(TM) UltraSoft(R) Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Web Tool Tails, 4 1/2 in, Orange (3700)
- WINCO 3 in x 9 in Employee Hand Wash Sign, SGN-322 (SGN-322)
- NOTRAX 9 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0039YB)
- 3M Vortex Holder Kit W-3016, 1/pk (W-3016)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2SC11XL11 12 cal Arc Flash Kit W/Short Coat & Bib Overall in UltraSoft, XL, Sz 11 (KIT2SC11XL11)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RG3X-WB-PP)
- SALISBURY Arc Flash Clothing Kits (SK40PRGL-LF)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGM-PP)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-SM-NR)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCP12RG2X-WB-PP)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGS-WB)
- Steel Grip Workwear and Protective Clothing