Shop All Screwdrivers
Steel Grip
#2 X 4 in. L Phillips Screwdriver 1 pc
Mfr # DR76564
Zoro # G805285463
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Handle Material TPR
- Drive Size #2
- Features Comfort Grip; Hardened
- Color Black/Yellow
- Shaft Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # DR76564
- Zoro # G805285463
- UPC # 843518087695
- Country of Origin China
- Category Screwdrivers
Dimensions
Drive Size | #2 |
Shaft Length | 4" |
Details
Item | Screwdriver |
Handle Material | TPR |
Drive Type | Phillips |
Features | Comfort Grip; Hardened |
Color | Black/Yellow |
Shaft Material | Chrome Vanadium Steel |
Description
Steel Grip is a Private Label brand offered exclusively by Ace Hardware. Steel Grip features an extensive lineup of both hand and power tools for your every need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 2# Square Recess Screwdriver Bits - 2 Inch Long, PK 25 (BSQ202-25PK)
- K-TOOL INTERNATIONAL 3/8" Drive, T40 Torx(R) Socket (KTI-22640)
- MORSE 1-11/16" Bi-Metal Hole Saw (MHS27)
- MILWAUKEE TOOL M 18, Crimper and Die Kit, 18 V, 2 Batteries/1 Charger (2779-22, 49-16-KITC)
- STEEL GRIP Multi-Tool Set 76P Bk/Yl (H702281)
- STEEL GRIP 1/4 in. X 4 in. L Slotted Screwdriver 1 pc (2265353)
- STEEL GRIP 3/16 in. X 3 in. L Slotted Screwdriver 1 pc (2265338)
- STEEL GRIP Electronic Repair Kt 16P (DR71949)
- STEEL GRIP 1/8 in. X 3 in. L Slotted Screwdriver 1 pc (DR76552)
- STEEL GRIP Tool Set 31 pc (DR76581)
- MILWAUKEE TOOL 1/4 in. x 6 in. Slotted 1000 Volt Insulated Screwdriver (48-22-2221)
- Steel Grip Screwdrivers