Shop All Heat Resistant Gloves
Steel Grip
19 Oz Aluminized Thermonol Glove 14In, PR
Mfr # ATH 210-14 F
Zoro # G0625969
product price: $71.15
/pr
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Palm Material Thermobest
- Cuff Style Straight
- Max. Temp. 800 Degrees F
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # ATH 210-14 F
- Zoro # G0625969
- Country of Origin Multiple
- Category Heat Resistant Gloves
Dimensions
Size | Universal |
Glove Length | 14 in |
Size (Alpha) | Universal |
Details
Item | 19 Oz Aluminized Thermonol Glove 14In,PR |
Palm Material | Thermobest |
Cuff Style | Straight |
Max. Temp. | 800 Degrees F |
ANSI/ISEA Abrasion Level | Not Rated |
Fabric Weight | 19 oz |
Thumb Style | Wing |
Stitching Material | Kevlar(R) |
Hand Protection Style | Glove |
Brand and Series | Steel Grip |
Aluminized Material | Thermonol |
Silicone-Free | Yes |
Glove Construction | Cut and Sewn |
Hand Style | Left and Right |
Temp Rating | Greater than 608 Degrees F |
Max Temp (ANSI/ISEA Heat Level) | 800 Degrees F |
Glove Lining Material | Wool |
Description
Aluminized Gloves, ANSI/ISEA Abrasion Level Not Rated, Aluminized Material Thermonol, Brand and Series Steel Grip, Cuff Style Straight, Fabric Weight 19 oz, Glove Construction Cut and Sewn, Glove Hand Style Left and Right, Glove Length 14 in, Glove Liner Material Wool, Glove Size Universal, Glove Style Aluminized, Hand Protection Style Glove, Hazard Type Heat-Resistant, Max. Temp. 800 Degrees F, Palm Material Thermobest, Silicone-Free Yes, Stitching Material Kevlar(R), Thumb Style Wing, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Men's Blue Cooler Jacket size XL (34042-XL)
- PROFLEX BY ERGODYNE Black Thermal Waterproof Winter Work Gloves, L, PR (825WP)
- SECURE CLICK Test Adapter (FF-800-06)
- KEYSTONE SAFETY Nylon Hairnet, Honeycomb, 1/16" Hole, 100% Latex Free, White, 21", 100/Bag, 10 Bags/Case (109HPI-21-WH)
- STEEL GRIP Glove Protector, Aluminized outer Shell, Felt Lined, Leather Straps (792)
- STEEL GRIP Gloves, Aluminized Thermonol (ARL-TH210-14F)
- WELLS LAMONT Heat Resistant Glove, S, Yellow/White, PK12 (2610S-GR)
- SHOWA Arc Flash Gloves, Neoprene, M, Blk/Gray, PR (240-08)
- IRONCLAD PERFORMANCE WEAR XL Black Gauntlet Cuff Heat Resistant Gloves (HW6X-05-XL)
- SUPERIOR GLOVE Heat Resistant Glove, Leather Plm, XL, PK12 (SCPSCLP/XL)
- IRONCLAD PERFORMANCE WEAR Heat-Resistant Gloves (R-PYR-02-S)
- Steel Grip Gloves & Hand Protection