Shop All Flame Resistant & Arc Flash Pants
Steel Grip
12 Oz. Whipcord Indura Pant, 38x30
Mfr # WCP 9460 38X30
Zoro # G1242389
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 100% Cotton
- Inseam 30 in
- Fabric Weight 12 oz
- Maximum Waist Size 38 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # WCP 9460 38X30
- Zoro # G1242389
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 38 in |
Tag Size | 38 x 30 |
Details
Item | Pants |
Material Trade Name | 100% Cotton |
Inseam | 30 in |
Fabric Weight | 12 oz |
Color | Green |
Features | (2) Front Reach in Pockets, (2) Patch Hip Pockets, (7) Belt Loops, Zipper Fly Closure with Covered Snap at Waist |
Arc Flash PPE Category | 2 |
ATPV Rating | 12 cal/sq cm |
Number of Pockets | 4 |
Includes Belt Loops | Yes |
Includes Cargo Pocket | No |
Waist Closure | Snap, Zipper |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Green, Fabric Weight 12 oz, Features (2) Front Reach in Pockets, (2) Patch Hip Pockets, (7) Belt Loops, Zipper Fly Closure with Covered Snap at Waist, Includes Belt Loops Yes, Inseam 30 in, Pants, Material Trade Name 100 Percent Cotton, Maximum Waist Size 38 in, Number of Pockets 4, Tag Size 38 x 30, Waist Closure Snap, Zipper, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Gas Mask Canister, AG, AM, CN, CS, MA, OV, P100, Magenta, Olive, 4 PK, NIOSH (FR-64)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, LG (62676)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 20 to 29 (06103 20-29)
- BSC PREFERRED 2 x 2'' - ''Health Flammability Reactivity'' (S-3533)
- STEEL GRIP 16In Aluminized Carbon Kevlar Legging, PR (ACK 395-16 M)
- STEEL GRIP Overpants, Aluminized Rayon, XL (ARL410)
- STEEL GRIP Overpants, Aluminized Thermonol, L (ATH410)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M 2xl)
- STEEL GRIP Overpants, Aluminized Thermonol, XL (ATH410)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M XL)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T5032)
- Steel Grip Workwear and Protective Clothing