Shop All Cordless Drills
Steel Grip
0.5 in. 18V Brushless Cordless Drill Kit
Mfr # 2009023
Zoro # G209995685
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Number of Batteries 1
- Cordless Tool Battery Type Lithium-Ion
- Variable Speed Yes
- Brushed or Brushless Brushless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Grip
- MFR # 2009023
- Zoro # G209995685
- UPC # 843518096536
- Country of Origin China
- Category Cordless Drills
Dimensions
chuck size | 1/2" |
Details
Voltage | 18 V |
Number of Batteries | 1 |
Cordless Tool Battery Type | Lithium-Ion |
Item | Cordless Drill |
Variable Speed | Yes |
Brushed or Brushless | Brushless |
Charging Time | 1 hr. |
Velocity | N |
LED Light | Yes |
Hazardous Material | Yes |
Battery Amp Hours | 1.5 Ah |
Maximum Speed | 1400 rpm |
Kit or Tool Only | Kit (Battery & Charger) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 11/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9067)
- K-TOOL INTERNATIONAL Adjustable Ratcheting Torque Wrench Usa Made, 10-100 Ft/Lb, 3/8" Drive (KTI72121A)
- MILWAUKEE TOOL SDS+ CORE 4-3/8"X2" (48-20-5255)
- DEWALT Cordless Impact Wrench (DCF923P2)
- STEEL GRIP Steel Grip HL-DT09 18 V Cordless Drill (2401057)
- INGERSOLL-RAND DRILL/DRIVER 3/8" (IRD1130)
- MILWAUKEE TOOL Drill/Driver Kit, 1/2 in (3403-20, 48-11-2450)
- MILWAUKEE TOOL Drill Driver Kit and Battery (2505-22, 48-11-2450)
- MILWAUKEE TOOL Compact Drill/Driver Kit, Brushless, 1/2in (3601-20, 48-11-1820)
- MAKITA Drill Kit, Cordless, 2,000 RPM, 18V DC (XFD12R + BL1820B)
- BOSCH Corded Drill, Heavy Duty, Plastic Polymer (GBM9-16)
- Steel Grip Cordless Drills