Shop All Lawn Sprinklers
Steel Grip
0.02 HP 730 Gph Thermoplastic Switchless Bottom Battery Sprinkler Pump
Mfr # 4004243
Zoro # G109158210
original price:
$63.19
12% off
new price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temp. 100°F - 40°F
- Depth 17.7"
- Height 11.6"
- Width 9.1"
- Velocity N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # 4004243
- Zoro # G109158210
- UPC # 843518096512
- Country of Origin China
- Category Lawn Sprinklers
Dimensions
Depth | 17.7" |
Height | 11.6" |
Width | 9.1" |
Details
Item | Sprinkler Pump |
Operating Temp. | 100°F - 40°F |
Velocity | N |
Hazardous Material | Yes |
Volts | 120 V |
Pump Switch Type | Switchless |
Maximum Feet of Head | 66 ft. |
Intake | Bottom |
Maximum Discharge Flow | 730 gph |
Horsepower | 1/50 HP |
Self Priming | Non-Self Priming |
Housing Material | Thermoplastic |
On/Off Operations | Manual |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES 4 in W Trenching Shovel (47171)
- UNION TOOLS 30 in W Snow Shovel with 42 in L Handle, Poly/Wood, D Grip Handle (1628600GR)
- ENVIRO-LOG WAX FIRESTARTER CUPS (1000012)
- MTD Spacer-Wheel (750-3193)
- TORO Multistream Sprinkler (53877)
- ORBIT Pvc-Lck 3/4Flx Repr Coup (34784)
- RAIN BIRD Plastic Impact Sprinkler w/Nozzle Set (P5-R PLUS)
- ORBIT PVC-LOCK 1/2""FLEX COUPL (33784)
- GARDENA Gardena 7432149 Aquazoom Oscil Sprinkler (7432149)
- AQUA JOE AJ-OMS18-TRB Indestructible Metal Base Oscillating Sprinkler (200AJOMS18TRB)
- ORBIT Pvc Risr 1/2Mnpt X Close (38381)
- Steel Grip Watering & Irrigation