Shop All Electrical Box Covers
Steel City
Floor Plate Plug, 1 Gang, Round, Brass
Mfr # 698
Zoro # G8715016
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Number of Gangs 1
- Shape Round
- For Use With P64 Floor Plate Covers
- Length 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel City
- MFR # 698
- Zoro # G8715016
- UPC # 785991620801
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1 7/16 in |
Conduit Size | 1 7/16 in |
Length (Straight Wireway) | 1 7/16 in |
Details
Material | Brass |
Number of Gangs | 1 |
Shape | Round |
Item | Floor Plate Plug |
For Use With | P64 Floor Plate Covers |
Type | Flush |
Accessory Type | Floor Plate Plug |
Cover mounting opening | Yes |
Application | For use with floor plate covers |
Knockouts | 0 |
Floor maintenance | Dry |
Description
Floor Plate Plug, Number of Gangs 1, Shape Round, Length 1 7/16 in, Conduit Size 1 7/16 in, Material Brass, For Use With P64 Floor Plate Covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R20JWAC10024032392)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt (THERM16C)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 5.0 Lbs, 1571' Length, 0.0343" Diameter, 200°C, Natural (20H200)
- SQUARE D Thermal Unit, 0.86 to 0.96A (A1.02)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (696-SC)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, PVC (68R-CST-BRN)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (692-SC)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (690-SC)
- STEEL CITY Electrical Box Cover, Square, Blank (52C1)
- STEEL CITY Box Floor Kit Brass W/Adapter (E97BRR)
- MULTI-MAC Electrical Box Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710C)
- Steel City Electrical Box Covers