Shop All Electrical Box Covers
Steel City
Floor Plate Plug, 1 Gang, Round, Brass
Mfr # 697
Zoro # G8715007
original price:
$68.56
13% off
new price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Round
- Length 2 5/8 in
- Material Brass
- For Use With P64 Floor Plate Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel City
- MFR # 697
- Zoro # G8715007
- UPC # 785991620702
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 2 5/8 in |
Conduit Size | 2 5/8 in |
Length (Straight Wireway) | 2 5/8 in |
Details
Item | Floor Plate Plug |
Number of Gangs | 1 |
Shape | Round |
Material | Brass |
For Use With | P64 Floor Plate Covers |
Accessory Type | Floor Plate Plug |
Product Type | Flush Service |
Product Name | BRASS PLUG |
Application | For use with floor plate covers |
Cover mounting opening | Yes |
Floor maintenance | Dry |
Knockouts | 0 |
Description
Floor Plate Plug, Number of Gangs 1, Shape Round, Length 2 5/8 in, Conduit Size 2 5/8 in, Material Brass, For Use With P64 Floor Plate Covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L17-30P 3-Phase 30A 600V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1730P-BK)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5603-30-00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5604-24-00)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 27" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT27)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (695)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (696-SC)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (691-SC)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (698)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (692-SC)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (693-SC)
- HUBBELL Cover, 4916 in L, 21316 in W, Aluminum, Gray, PowderCoated (5146-0)
- Steel City Electrical Box Covers