Shop All Electrical Box Covers
Steel City
Floor Plate Plug, 1 Gang, Round, Brass
Mfr # 693-SC
Zoro # G8714964
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Number of Gangs 1
- Shape Round
- For Use With P64 Floor Plate Covers
- Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel City
- MFR # 693-SC
- Zoro # G8714964
- UPC # 785991620009
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1 1/4 in |
Conduit Size | 1 1/4 in |
Length (Straight Wireway) | 1 1/4 in |
Details
Material | Brass |
Number of Gangs | 1 |
Shape | Round |
Item | Floor Plate Plug |
For Use With | P64 Floor Plate Covers |
Accessory Type | Floor Plate Plug |
Application | For use with floor plate covers |
Product Type | Flush Service |
Product Name | BRASS PLUG |
Knockouts | 0 |
Description
Floor Plate Plug, Number of Gangs 1, Shape Round, Length 1 1/4 in, Conduit Size 1 1/4 in, Material Brass, For Use With P64 Floor Plate Covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Channel Nut, 1/2 In, Silver (H 122 1/2 EG)
- KILLARK Nipple, Conduit, 1 In (AN-3)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size, Clips Included: 2 (HPW66M150)
- POWERWELD 50' Power Cable Extension Cord (PCE-50)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (697)
- STEEL CITY Box Floor Kit Brass W/Adapter (E97BRR)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, PVC (68R-CST-BRN)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (696-SC)
- STEEL CITY 4 in. Sq 1-Device Cover (5258B)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Polycarbonate (P 68 DRC BRN)
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, Expandable; In-Use (ML2450G)
- Steel City Electrical Box Covers